Shop MITSUBOSHI
See all product information
Create Account
Ribstar Belt V-Ribbed - J Series 65'' Long x 58 Ribs Wide - 650J58
Mfr # 650J58
Zoro # G902599555
product price:Â $148.99
/ea
Free Shipping & Returns
Key Features
Industry Number
650J58
Number of Ribs
58
Material
Chloroprene / EPDM
Length
65Inch
Weight
2.322 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
650J58
Zoro #
G902599555
UPC #
-
Country of Origin
Japan
Dimensions
Length
65Inch
Height
0.15Inch
Width
5.3433Inch
Thickness
3.8 mm
Outside Length
65 in
Top Width
135.72 mm
Details
Industry Number
650J58
Number of Ribs
58
Material
Chloroprene / EPDM
Weight
2.322 lb
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Temp. Range
-22 Degrees to 194 Degrees F
Item
Ribbed V-Belt
Reinforcing Cord Material
Poly Ethylene Terephthalate
Belt Series
RIBSTAR G
V-Belt Section
J
Description
V-Ribbed - J Series 65'' Long x 58 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.