
Ribstar Belt V-Ribbed - J Series 65'' Long x 6 Ribs Wide - 650J6 (Discontinued)
- Mfr # 650J6
- Zoro # G702599731
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
650J6
Zoro #
G702599731
UPC #
-
Country of Origin
Japan
Dimensions
Width
0.5528Inch
Height
0.15Inch
Length
65Inch
Details
Industry Number
650J6
Number of Ribs
6
Material
Chloroprene Rubber
Weight
0.24 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Description
V-Ribbed - J Series 65'' Long x 6 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.