Shop MITSUBOSHI
See all product information
Create Account
Ribstar Belt V-Ribbed - J Series 69'' Long x 13 Ribs Wide - 690J13
Mfr # 690J13
Zoro # G702600826
product price:Â $36.95
/eaKey Features
Industry Number
690J13
Number of Ribs
13
Material
Chloroprene / EPDM
Length
69Inch
Weight
0.553 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
690J13
Zoro #
G702600826
UPC #
-
Country of Origin
Japan
Dimensions
Length
69Inch
Height
0.15Inch
Width
1.1976Inch
Outside Length
69 in
Top Width
30.42 mm
Thickness
3.8 mm
Details
Industry Number
690J13
Number of Ribs
13
Material
Chloroprene / EPDM
Weight
0.553 lb
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Belt Series
RIBSTAR G
Item
Ribbed V-Belt
Temp. Range
-22 Degrees to 194 Degrees F
Reinforcing Cord Material
Poly Ethylene Terephthalate
V-Belt Section
J
Description
V-Ribbed - J Series 69'' Long x 13 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.