
Ribstar Belt V-Ribbed - J Series 69'' Long x 23 Ribs Wide - 690J23
Mfr # 690J23
Zoro # G402601550
product price: $62.25
/eaKey Features
Industry Number
690J23
Number of Ribs
23
Material
Chloroprene Rubber
Length
69Inch
Weight
0.978 lbs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
690J23
Zoro #
G402601550
UPC #
-
Country of Origin
Japan
Dimensions
Length
69Inch
Width
2.1189Inch
Height
0.15Inch
Details
Industry Number
690J23
Number of Ribs
23
Material
Chloroprene Rubber
Weight
0.978 lbs
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Description
V-Ribbed - J Series 69'' Long x 23 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.