Shop MITSUBOSHI
See all product information
Create Account
Ribstar Belt V-Ribbed - J Series 69'' Long x 26 Ribs Wide - 690J26
Mfr # 690J26
Zoro # G302601438
product price:Â $75.55
/eaKey Features
Industry Number
690J26
Number of Ribs
26
Material
Chloroprene / EPDM
Weight
1.105 lb
Width
2.3953Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
690J26
Zoro #
G302601438
UPC #
-
Country of Origin
Japan
Dimensions
Width
2.3953Inch
Height
0.15Inch
Length
69Inch
Outside Length
69 in
Thickness
3.8 mm
Top Width
60.84 mm
Details
Industry Number
690J26
Number of Ribs
26
Material
Chloroprene / EPDM
Weight
1.105 lb
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Belt Series
RIBSTAR G
Item
Ribbed V-Belt
Reinforcing Cord Material
Poly Ethylene Terephthalate
V-Belt Section
J
Temp. Range
-22 Degrees to 194 Degrees F
Description
V-Ribbed - J Series 69'' Long x 26 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.