This item is Discontinued.

Mitsuboshi Ribstar Belt V-Ribbed - J Series 69'' Long x 44 Ribs Wide - 690J44 690J44

This item is Discontinued.

Mitsuboshi

Ribstar Belt V-Ribbed - J Series 69'' Long x 44 Ribs Wide - 690J44 (Discontinued)

Mfr # 690J44
Zoro # G002601486
Country of Origin Japan
Category V-Belts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
690J44
Zoro #
G002601486
UPC #
-
Country of Origin
Japan

Dimensions

Height
0.15Inch
Length
69Inch
Width
4.0535Inch

Details

Industry Number
690J44
Number of Ribs
44
Material
Chloroprene Rubber
Weight
1.87 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet

Description

V-Ribbed - J Series 69'' Long x 44 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.