
Ribstar Belt V-Ribbed - J Series 69'' Long x 48 Ribs Wide - 690J48
Mfr # 690J48
Zoro # G702596150
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Industry Number
690J48
Number of Ribs
48
Material
Chloroprene Rubber
Weight
2.04 lbs
Length
69Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
690J48
Zoro #
G702596150
UPC #
-
Country of Origin
Japan
Dimensions
Length
69Inch
Height
0.15Inch
Width
4.422Inch
Details
Industry Number
690J48
Number of Ribs
48
Material
Chloroprene Rubber
Weight
2.04 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Description
V-Ribbed - J Series 69'' Long x 48 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.