Shop MITSUBOSHI
See all product information
Create Account
Ribstar Belt V-Ribbed - J Series 69'' Long x 51 Ribs Wide - 690J51
Mfr # 690J51
Zoro # G502596053
product price:Â $148.99
/ea
Free Shipping & Returns
Key Features
Industry Number
690J51
Number of Ribs
51
Material
Chloroprene / EPDM
Width
4.6984Inch
Height
0.15Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
690J51
Zoro #
G502596053
UPC #
-
Country of Origin
Japan
Dimensions
Width
4.6984Inch
Height
0.15Inch
Length
69Inch
Thickness
3.8 mm
Top Width
119.34 mm
Outside Length
69 in
Details
Industry Number
690J51
Number of Ribs
51
Material
Chloroprene / EPDM
Weight
2.168 lb
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
V-Belt Section
J
Belt Series
RIBSTAR G
Reinforcing Cord Material
Poly Ethylene Terephthalate
Temp. Range
-22 Degrees to 194 Degrees F
Item
Ribbed V-Belt
Description
V-Ribbed - J Series 69'' Long x 51 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.