Ribstar Belt V-Ribbed - J Series 69'' Long x 53 Ribs Wide - 690J53

  • Mfr # 690J53

  • Zoro # G602596045


product price:  $155.99
/ea
Free Shipping & Returns

Key Features

Industry Number
690J53
Number of Ribs
53
Material
Chloroprene Rubber
Width
4.8827Inch
Height
0.15Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
690J53
Zoro #
G602596045
UPC #
-
Country of Origin
Japan

Dimensions

Width
4.8827Inch
Height
0.15Inch
Length
69Inch

Details

Industry Number
690J53
Number of Ribs
53
Material
Chloroprene Rubber
Weight
2.253 lbs
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton

Description

V-Ribbed - J Series 69'' Long x 53 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.