
Ribstar Belt V-Ribbed - J Series 73'' Long x 35 Ribs Wide - 730J35
Mfr # 730J35
Zoro # G002599257
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Industry Number
730J35
Number of Ribs
35
Material
Chloroprene Rubber
Height
0.15Inch
Length
73Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
730J35
Zoro #
G002599257
UPC #
-
Country of Origin
Japan
Dimensions
Height
0.15Inch
Length
73Inch
Width
3.2244Inch
Details
Industry Number
730J35
Number of Ribs
35
Material
Chloroprene Rubber
Weight
1.574 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Description
V-Ribbed - J Series 73'' Long x 35 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.