Ribstar Belt V-Ribbed - J Series 73'' Long x 39 Ribs Wide - 730J39

  • Mfr # 730J39

  • Zoro # G002599332


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Industry Number
730J39
Number of Ribs
39
Material
Chloroprene Rubber
Weight
1.754 lbs
Length
73Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
730J39
Zoro #
G002599332
UPC #
-
Country of Origin
Japan

Dimensions

Length
73Inch
Width
3.5929Inch
Height
0.15Inch

Details

Industry Number
730J39
Number of Ribs
39
Material
Chloroprene Rubber
Weight
1.754 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet

Description

V-Ribbed - J Series 73'' Long x 39 Ribs Wide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.