Ribstar Belt V-Ribbed - J Series 77'' Long x 40 Ribs Wide - 770J40

  • Mfr # 770J40

  • Zoro # G102596705


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Industry Number
770J40
Number of Ribs
40
Material
Chloroprene Rubber
Height
0.15Inch
Length
77Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770J40
Zoro #
G102596705
UPC #
-
Country of Origin
Japan

Dimensions

Height
0.15Inch
Length
77Inch
Width
3.685Inch

Details

Industry Number
770J40
Number of Ribs
40
Material
Chloroprene Rubber
Weight
1.897 lbs
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton

Description

V-Ribbed - J Series 77'' Long x 40 Ribs Wide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.