Shop MITSUBOSHI
See all product information
Create Account
Ribstar Belt V-Ribbed - L Series 76.5'' Long x 13 Ribs Wide - 765L13
Mfr # 765L13
Zoro # G102600259
product price:Â $120.99
/ea
Free Shipping & Returns
Key Features
Industry Number
765L13
Number of Ribs
13
Material
Chloroprene / EPDM
Weight
1.114 lb
Width
2.4055Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
765L13
Zoro #
G102600259
UPC #
-
Country of Origin
Japan
Dimensions
Width
2.4055Inch
Length
76.5Inch
Height
0.295Inch
Outside Length
76.5 in
Thickness
7.5 mm
Top Width
61.1 mm
Details
Industry Number
765L13
Number of Ribs
13
Material
Chloroprene / EPDM
Weight
1.114 lb
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
V-Belt Section
L
Reinforcing Cord Material
Poly Ethylene Terephthalate
Belt Series
RIBSTAR G
Item
Ribbed V-Belt
Temp. Range
-22 Degrees to 194 Degrees F
Description
V-Ribbed - L Series 76.5'' Long x 13 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.