
Ribstar Belt V-Ribbed - L Series 76.5'' Long x 2 Ribs Wide - 765L2 (Discontinued)
- Mfr # 765L2
- Zoro # G702600178
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
765L2
Zoro #
G702600178
UPC #
-
Country of Origin
Japan
Dimensions
Height
0.295Inch
Length
76.5Inch
Width
0.3701Inch
Details
Industry Number
765L2
Number of Ribs
2
Material
Chloroprene Rubber
Weight
0.171 lbs
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Description
V-Ribbed - L Series 76.5'' Long x 2 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.