
Ribstar Belt V-Ribbed - L Series 76.5'' Long x 24 Ribs Wide - 765L24 (Discontinued)
- Mfr # 765L24
- Zoro # G902600428
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
765L24
Zoro #
G902600428
UPC #
-
Country of Origin
Japan
Dimensions
Length
76.5Inch
Width
4.4409Inch
Height
0.295Inch
Details
Industry Number
765L24
Number of Ribs
24
Material
Chloroprene Rubber
Weight
2.056 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Description
V-Ribbed - L Series 76.5'' Long x 24 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.