
Ribstar Belt V-Ribbed - L Series 76.5'' Long x 3 Ribs Wide - 765L3 (Discontinued)
- Mfr # 765L3
- Zoro # G202600951
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
765L3
Zoro #
G202600951
UPC #
-
Country of Origin
Japan
Dimensions
Length
76.5Inch
Width
0.5551Inch
Height
0.295Inch
Details
Industry Number
765L3
Number of Ribs
3
Material
Chloroprene Rubber
Weight
0.257 lbs
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Description
V-Ribbed - L Series 76.5'' Long x 3 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.