
Ribstar Belt V-Ribbed - L Series 76.5'' Long x 34 Ribs Wide - 765L34
Mfr # 765L34
Zoro # G302600714
product price: $314.99
/ea
Free Shipping & Returns
Key Features
Industry Number
765L34
Number of Ribs
34
Material
Chloroprene Rubber
Weight
2.913 lb
Height
0.295Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
765L34
Zoro #
G302600714
UPC #
-
Country of Origin
Japan
Dimensions
Height
0.295Inch
Width
6.2913Inch
Length
76.5Inch
Details
Industry Number
765L34
Number of Ribs
34
Material
Chloroprene Rubber
Weight
2.913 lb
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Description
V-Ribbed - L Series 76.5'' Long x 34 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.