
Ribstar Belt V-Ribbed - L Series 76.5'' Long x 44 Ribs Wide - 765L44 (Discontinued)
- Mfr # 765L44
- Zoro # G702600789
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
765L44
Zoro #
G702600789
UPC #
-
Country of Origin
Japan
Dimensions
Length
76.5Inch
Height
0.295Inch
Width
8.1417Inch
Details
Industry Number
765L44
Number of Ribs
44
Material
Chloroprene Rubber
Weight
3.77 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Description
V-Ribbed - L Series 76.5'' Long x 44 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.