This item is Discontinued.

Mitsuboshi Ribstar Belt V-Ribbed - L Series 81.5'' Long x 16 Ribs Wide - 815L16 815L16

This item is Discontinued.

Mitsuboshi

Ribstar Belt V-Ribbed - L Series 81.5'' Long x 16 Ribs Wide - 815L16 (Discontinued)

Mfr # 815L16
Zoro # G902600121
Country of Origin Japan
Category V-Belts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
815L16
Zoro #
G902600121
UPC #
-
Country of Origin
Japan

Dimensions

Height
0.295Inch
Width
2.9606Inch
Length
81.5Inch

Details

Industry Number
815L16
Number of Ribs
16
Material
Chloroprene Rubber
Weight
1.46 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet

Description

V-Ribbed - L Series 81.5'' Long x 16 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.