Ribstar Belt V-Ribbed - L Series 81.5'' Long x 38 Ribs Wide - 815L38

  • Mfr # 815L38

  • Zoro # G402600331


product price:  $338.99
/ea
Free Shipping & Returns

Key Features

Industry Number
815L38
Number of Ribs
38
Material
Chloroprene Rubber
Height
0.295Inch
Length
81.5Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
815L38
Zoro #
G402600331
UPC #
-
Country of Origin
Japan

Dimensions

Height
0.295Inch
Length
81.5Inch
Width
7.0315Inch

Details

Industry Number
815L38
Number of Ribs
38
Material
Chloroprene Rubber
Weight
3.468 lb
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet

Description

V-Ribbed - L Series 81.5'' Long x 38 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.