Shop MITSUBOSHI
See all product information
Create Account
Ribstar Belt V-Ribbed - L Series 81.5'' Long x 41 Ribs Wide - 815L41
Mfr # 815L41
Zoro # G302600356
product price:Â $396.99
/ea
Free Shipping & Returns
Key Features
Industry Number
815L41
Number of Ribs
41
Material
Chloroprene / EPDM
Height
0.295Inch
Weight
3.742 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
815L41
Zoro #
G302600356
UPC #
-
Country of Origin
Japan
Dimensions
Height
0.295Inch
Width
7.5866Inch
Length
81.5Inch
Top Width
192.7 mm
Outside Length
81.5 in
Thickness
7.5 mm
Details
Industry Number
815L41
Number of Ribs
41
Material
Chloroprene / EPDM
Weight
3.742 lb
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
V-Belt Section
L
Belt Series
RIBSTAR G
Item
Ribbed V-Belt
Reinforcing Cord Material
Poly Ethylene Terephthalate
Temp. Range
-22 Degrees to 194 Degrees F
Description
V-Ribbed - L Series 81.5'' Long x 41 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.