Shop MITSUBOSHI
See all product information
Create Account
Ribstar Belt V-Ribbed - L Series 81.5'' Long x 52 Ribs Wide - 815L52
Mfr # 815L52
Zoro # G902600879
product price:Â $461.99
/ea
Free Shipping & Returns
Key Features
Industry Number
815L52
Number of Ribs
52
Material
Chloroprene / EPDM
Length
81.5Inch
Weight
4.746 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 815L52
- Zoro #
- G902600879
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Length
- 81.5Inch
- Width
- 9.622Inch
- Height
- 0.295Inch
- Outside Length
- 81.5 in
- Thickness
- 7.5 mm
- Top Width
- 244.4 mm
Details
- Industry Number
- 815L52
- Number of Ribs
- 52
- Material
- Chloroprene / EPDM
- Weight
- 4.746 lb
- Groove Angle
- 40°
- Cover Material
- Cotton
- Core Cord
- Pet
- V-Belt Section
- L
- Reinforcing Cord Material
- Poly Ethylene Terephthalate
- Item
- Ribbed V-Belt
- Temp. Range
- -22 Degrees to 194 Degrees F
- Belt Series
- RIBSTAR G
Description
V-Ribbed - L Series 81.5'' Long x 52 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.