
Ribstar Belt V-Ribbed - L Series 81.5'' Long x 55 Ribs Wide - 815L55
Mfr # 815L55
Zoro # G502600910
product price: $549.99
/ea
Free Shipping & Returns
Key Features
Industry Number
815L55
Number of Ribs
55
Material
Chloroprene Rubber
Length
81.5Inch
Weight
5.02 lb
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
815L55
Zoro #
G502600910
UPC #
-
Country of Origin
Japan
Dimensions
Length
81.5Inch
Height
0.295Inch
Width
10.1771Inch
Details
Industry Number
815L55
Number of Ribs
55
Material
Chloroprene Rubber
Weight
5.02 lb
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Description
V-Ribbed - L Series 81.5'' Long x 55 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.