Zoro Homepage

SPA2432 Metric V-Belt, 2432 mm Outside Length, 13 mm Top Width

  • Mfr # SPA2432

  • Zoro # G606116577


product price: $27.99
/ea

Key Features

V-Belt Type
Metric
V-Belt Section
SPA
Industry Number
SPA2432
Outside Length
2432 mm
Top Width
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPA2432
Zoro #
G606116577
UPC #
34494030731
Country of Origin
Thailand

Dimensions

Outside Length
2432 mm
Top Width
13 mm
Height
10 mm

Details

Item
Metric V-Belt
V-Belt Type
Metric
V-Belt Section
SPA
Industry Number
SPA2432

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.