Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitsuboshi SPAX, 807 mm Outside Length, 12.7 mm Top Width SPAX807

SPAX, 807 mm Outside Length, 12.7 mm Top Width (Discontinued)

  • Mfr # SPAX807
  • Zoro # G006118751
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPAX807
Zoro #
G006118751
UPC #
34494090452
Country of Origin
Singapore

Dimensions

Outside Length
807 mm
Top Width
12.7 mm
Height
10 mm

Details

Item
Metric V-Belt
V-Belt Type
SPAX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.