Zoro Homepage

SPB3350 Metric V-Belt, 3350 mm Outside Length, 16 mm Top Width

  • Mfr # SPB3350

  • Zoro # G206119879


product price: $49.85
/ea

Key Features

V-Belt Type
Metric
V-Belt Section
SPB
Industry Number
SPB3350
Outside Length
3350 mm
Top Width
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPB3350
Zoro #
G206119879
UPC #
34494031295
Country of Origin
Thailand

Dimensions

Outside Length
3350 mm
Top Width
16 mm
Height
13 mm

Details

Item
Metric V-Belt
V-Belt Type
Metric
V-Belt Section
SPB
Industry Number
SPB3350

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.