SPC3800 Metric V-Belt, 3800 mm Outside Length, 22 mm Top Width

  • Mfr # SPC3800

  • Zoro # G306121956


product price: $95.69
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Metric
V-Belt Section
SPC
Industry Number
SPC3800
Outside Length
3800 mm
Top Width
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPC3800
Zoro #
G306121956
UPC #
34494031646
Country of Origin
Thailand

Dimensions

Outside Length
3800 mm
Top Width
22 mm
Height
18 mm

Details

Item
Metric V-Belt
V-Belt Type
Metric
V-Belt Section
SPC
Industry Number
SPC3800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.