Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPC5300 Metric V-Belt, 5300 mm Outside Length, 22 mm Top Width

  • Mfr # SPC5300

  • Zoro # G606122417


product price: $124.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Metric
V-Belt Section
SPC
Industry Number
SPC5300
Outside Length
5300 mm
Top Width
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPC5300
Zoro #
G606122417
UPC #
34494031714
Country of Origin
Thailand

Dimensions

Outside Length
5300 mm
Top Width
22 mm
Height
18 mm

Details

Item
Metric V-Belt
V-Belt Type
Metric
V-Belt Section
SPC
Industry Number
SPC5300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.