
SPZ1250 Metric V-Belt, 1250 mm Outside Length, 10 mm Top Width
Mfr # SPZ1250
Zoro # G406116289
product price: $10.15
/eaKey Features
V-Belt Type
Metric
V-Belt Section
SPZ
Industry Number
SPZ1250
Outside Length
1250 mm
Top Width
10 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPZ1250
Zoro #
G406116289
UPC #
34494032254
Country of Origin
Thailand
Dimensions
Outside Length
1250 mm
Top Width
10 mm
Height
8 mm
Details
Item
Metric V-Belt
V-Belt Type
Metric
V-Belt Section
SPZ
Industry Number
SPZ1250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.