SPZ670 Metric V-Belt, 670 mm Outside Length, 10 mm Top Width

  • Mfr # SPZ670

  • Zoro # G206118452


product price:  $5.45
/ea
Sold in multiples of 2 for $10.90

Key Features

V-Belt Type
Metric
V-Belt Section
SPZ
Industry Number
SPZ670
Outside Length
670 mm
Top Width
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPZ670
Zoro #
G206118452
UPC #
34494031868
Country of Origin
Thailand

Dimensions

Outside Length
670 mm
Top Width
10 mm
Height
8 mm

Details

Item
Metric V-Belt
V-Belt Type
Metric
V-Belt Section
SPZ
Industry Number
SPZ670

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.