
Super KB 3L Type, 3/8" x 25''
Mfr # 3LK250
Zoro # G606120635
product price: $9.45
/eaKey Features
V-Belt Type
3LK
Outside Length
25 in
Top Width
0.375 in
Height
0.219 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3LK250
Zoro #
G606120635
UPC #
34494020053
Country of Origin
Indonesia
Dimensions
Outside Length
25 in
Top Width
0.375 in
Height
0.219 in
Details
V-Belt Type
3LK
Description
Super KB 3L Type, 3/8" x 25''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.