Zoro Homepage

Super KB 3L Type, 3/8" x 27''

  • Mfr # 3LK270

  • Zoro # G206120141


product price: $9.69
/ea

Key Features

V-Belt Type
3LK
Outside Length
27 in
Top Width
0.375 in
Height
0.219 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LK270
Zoro #
G206120141
UPC #
34494020077
Country of Origin
Indonesia

Dimensions

Outside Length
27 in
Top Width
0.375 in
Height
0.219 in

Details

V-Belt Type
3LK

Description

Super KB 3L Type, 3/8" x 27''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.