Shop MITSUBOSHI
See all product information
Create Account
Super KB 3L Type, 3/8" x 38''
Mfr # 3LK380
Zoro # G706120641
product price:Â $10.89
/eaKey Features
Temp. Range
-22 Degrees to 194 Degrees F
Thickness
7/32 in
V-Belt Section
3L
Belt Series
Super KB
Reinforcing Cord Material
Aramid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3LK380
- Zoro #
- G706120641
- UPC #
- 34494020084
- Country of Origin
- Indonesia
Dimensions
- Thickness
- 7/32 in
- Top Width
- 3/8 in
- Outside Length
- 38 in
Details
- Temp. Range
- -22 Degrees to 194 Degrees F
- V-Belt Section
- 3L
- Belt Series
- Super KB
- Reinforcing Cord Material
- Aramid
- Item
- V-Belt
- Industry Number
- 3LK380
- Material
- Chloroprene
- Number of Ribs
- 1
Description
Super KB 3L Type, 3/8" x 38''
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.