Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super KB 3L Type, 3/8" x 48''

  • Mfr # 3LK480

  • Zoro # G706120931


product price: $13.99
/ea

Key Features

V-Belt Type
3LK
Outside Length
48 in
Top Width
0.375 in
Height
0.219 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3LK480
Zoro #
G706120931
UPC #
34494020183
Country of Origin
Indonesia

Dimensions

Outside Length
48 in
Top Width
0.375 in
Height
0.219 in

Details

V-Belt Type
3LK

Description

Super KB 3L Type, 3/8" x 48''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.