Zoro Homepage

Super KB 3L Type, 3/8" x 56'' - 3L560K

  • Mfr # 3LK560

  • Zoro # G102600822


product price: $15.35
/ea

Key Features

Industry Number
3LK560
Number of Ribs
1
Material
Chloroprene Rubber
Width
0.375Inch
Length
56Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LK560
Zoro #
G102600822
UPC #
34494020268
Country of Origin
Indonesia

Dimensions

Width
0.375Inch
Length
56Inch
Height
0.2188Inch

Details

Industry Number
3LK560
Number of Ribs
1
Material
Chloroprene Rubber
Weight
0.168 lbs
Groove Angle
40°
Cover Material
Pet
Core Cord
Aramid

Description

3L Type, 3/8" x 56''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.