Zoro Homepage

Super KB 4L Type, 1/2" x 34'' - 4L340K

  • Mfr # 4LK340

  • Zoro # G202598340


product price: $10.79
/ea

Key Features

Industry Number
4LK340
Material
Chloroprene Rubber
Length
34Inch
Weight
0.204 lbs
Height
0.3125Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LK340
Zoro #
G202598340
UPC #
34494543408
Country of Origin
Indonesia

Dimensions

Length
34Inch
Height
0.3125Inch
Width
0.5Inch

Details

Industry Number
4LK340
Material
Chloroprene Rubber
Weight
0.204 lbs
Groove Angle
40°
Cover Material
Pet
Core Cord
Aramid

Description

4L Type, 1/2" x 34''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.