Shop MITSUBOSHI
See all product information
Create Account
Super KB 4L Type, 1/2" x 66''
Mfr # 4LK660
Zoro # G006121713
product price:Â $17.39
/eaKey Features
V-Belt Type
4LK
Belt Series
Super KB
V-Belt Section
4L
Industry Number
4LK660
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4LK660
- Zoro #
- G006121713
- UPC #
- 34494546607
- Country of Origin
- Indonesia
Dimensions
- Top Width
- 1/2 in
- Thickness
- 5/16 in
- Outside Length
- 66 in
- Height
- 0.312 in
Details
- Item
- V-Belt
- V-Belt Type
- 4LK
- Belt Series
- Super KB
- V-Belt Section
- 4L
- Industry Number
- 4LK660
- Number of Ribs
- 1
- Material
- Neoprene (CR)
- Reinforcing Cord Material
- Aramid (Kevlar)
- Temp. Range
- -22 Degrees F to 194 Degrees F
Description
Super KB 4L Type, 1/2" x 66''
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.