Super KB 4L Type 1/2''x47 In.
- Mfr # 4LK470
- Zoro # G121882988
product price:Â
$
21.99
/ea
Key Features
Overall Width
1/2 in
Type
Super KB Aramid
Material
Rubber
Overall Length
47 in
Thickness
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4LK470
- Zoro #
- G121882988
- UPC #
- 34494544702
- Country of Origin
- Indonesia
- Type
- Super KB Aramid
- Material
- Rubber
Dimensions
- Overall Width
- 1/2 in
- Overall Length
- 47 in
- Thickness
- 5/16 in
Description
TheSuper KB Premium FHP V-beltis designed for severe operating conditions where light duty FHP belts may stretch or pull apart due to heavy shock loads. Designed as an alternative to conventional light-duty belts with high-performance construction to deliver more horsepower less stretch and provide longer service life. Super KB belts are suitable for lawnmowers snowblowers outdoor power equipment appliances and industrial applications where Fractional Horsepower (FHP) belts are typically used.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.