
Super KB 5L Type, 5/8" x 105''
Mfr # 5LK1050
Zoro # G906116192
product price: $40.49
/eaKey Features
V-Belt Type
5LK
Top Width
0.625 in
Height
0.438 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5LK1050
Zoro #
G906116192
UPC #
34494089890
Country of Origin
Indonesia
Dimensions
Top Width
0.625 in
Height
0.438 in
Details
V-Belt Type
5LK
Description
Super KB 5L Type, 5/8" x 105''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.