Zoro Homepage

Super KB 5L Type, 5/8" x 50''

  • Mfr # 5LK500

  • Zoro # G906117816


product price: $19.85
/ea

Key Features

V-Belt Type
5LK
Outside Length
50 in
Top Width
0.656 in
Height
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5LK500
Zoro #
G906117816
UPC #
34494555005
Country of Origin
Indonesia

Dimensions

Outside Length
50 in
Top Width
0.656 in
Height
3/8 in

Details

V-Belt Type
5LK

Description

Super KB 5L Type, 5/8" x 50''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.