Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super KB 5L Type, 5/8" x 73'' - 5L730K

  • Mfr # 5LK730

  • Zoro # G602599336


product price: $26.45
/ea

Key Features

Industry Number
5LK730
Material
Chloroprene Rubber
Height
0.375Inch
Length
73Inch
Weight
0.6862 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5LK730
Zoro #
G602599336
UPC #
34494557306
Country of Origin
Indonesia

Dimensions

Height
0.375Inch
Length
73Inch
Width
0.65625Inch

Details

Industry Number
5LK730
Material
Chloroprene Rubber
Weight
0.6862 lbs
Groove Angle
40°
Core Cord
Aramid
Cover Material
Pet

Description

5L Type, 5/8" x 73''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.