Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super KB 5L Type, 5/8" x 97'' - 5L970K

  • Mfr # 5LK970

  • Zoro # G502599344


product price: $35.69
/ea

Key Features

Industry Number
5LK970
Material
Chloroprene Rubber
Width
0.65625Inch
Weight
0.9118 lbs
Height
0.375Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5LK970
Zoro #
G502599344
UPC #
34494559706
Country of Origin
Indonesia

Dimensions

Width
0.65625Inch
Height
0.375Inch
Length
97Inch

Details

Industry Number
5LK970
Material
Chloroprene Rubber
Weight
0.9118 lbs
Groove Angle
40°
Core Cord
Aramid
Cover Material
Pet

Description

5L Type, 5/8" x 97''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.