Shop MITSUBOSHI
See all product information
Create Account
Super Torque Double sided Timing Belt, 3mm Pitch, 309mm Long x 15mm Wide
Mfr # 150DS3M309
Zoro # G406116210
product price:Â $26.95
/eaKey Features
Belt Trade Size
DS3M
Industry Number
150DS3M309
Tooth Shape
Curvilinear
Tooth Location
Two Sided
Top Width
15 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
150DS3M309
Zoro #
G406116210
UPC #
-
Country of Origin
Japan
Dimensions
Belt Trade Size
DS3M
Top Width
15 mm
Pitch Length
309 mm
Details
Item
Timing Belt
Industry Number
150DS3M309
Tooth Shape
Curvilinear
Tooth Location
Two Sided
Pitch
3 mm
Number of Teeth
103
Belt Material
Chloroprene
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
176 Degrees F
Belt Series
Super Torque G
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.