Shop MITSUBOSHI
See all product information
Create Account
Super Torque Double sided Timing Belt, 8mm Pitch, 1440mm L x 25mm W
Mfr # 250DS8M1440
Zoro # G306122397
product price:Â $179.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
DS8M
Industry Number
250DS8M1440
Tooth Shape
Curvilinear
Tooth Location
Two Sided
Top Width
25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
250DS8M1440
Zoro #
G306122397
UPC #
-
Country of Origin
Singapore
Dimensions
Belt Trade Size
DS8M
Top Width
25 mm
Pitch Length
1440 mm
Details
Item
Timing Belt
Industry Number
250DS8M1440
Tooth Shape
Curvilinear
Tooth Location
Two Sided
Pitch
8 mm
Number of Teeth
180
Belt Material
Chloroprene
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
176 Degrees F
Belt Series
Super Torque G
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.