
Super Torque Timing Belt, 14mm Pitch, 1008mm L x 120mm W
Mfr # 1200S14M1008
Zoro # G906118646
product price: $245.99
/ea
Free Shipping & Returns
Key Features
Pitch Length - Timing Belts
1008 mm
Number of Teeth - Timing Belts
72
Pitch - Timing Belts
14 mm
Width - Timing Belts
120 mm
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1200S14M1008
Zoro #
G906118646
UPC #
-
Country of Origin
Japan
Dimensions
Pitch Length - Timing Belts
1008 mm
Width - Timing Belts
120 mm
Height
10.2 mm
Details
Number of Teeth - Timing Belts
72
Pitch - Timing Belts
14 mm
Item
Timing Belt
Material
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.