Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super Torque Timing Belt, 14mm Pitch, 1120mm L x 60mm W

  • Mfr # 600S14M1120

  • Zoro # G406117460


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Pitch - Timing Belts
14 mm
Width - Timing Belts
60 mm
Outside Length
1120 mm
Gearbelt Type
S14M
Height
10.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600S14M1120
Zoro #
G406117460
UPC #
-
Country of Origin
Japan

Dimensions

Width - Timing Belts
60 mm
Outside Length
1120 mm
Height
10.2 mm

Details

Pitch - Timing Belts
14 mm
Gearbelt Type
S14M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.