Shop MITSUBOSHI
See all product information
Create Account
Super Torque Timing Belt, 14mm Pitch, 2450mm L x 120mm W
Mfr # 1200S14M2450
Zoro # G906119513
product price:Â $547.99
/ea
Free Shipping & Returns
Key Features
Pitch Length
2450 mm
Tooth Location
One Side
Pitch
14 mm
Tooth Shape
Curvilinear
Top Width
120 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1200S14M2450
Zoro #
G906119513
UPC #
-
Country of Origin
Japan
Dimensions
Pitch Length
2450 mm
Top Width
120 mm
Belt Trade Size
S14M
Details
Tooth Location
One Side
Pitch
14 mm
Tooth Shape
Curvilinear
Belt Material
Chloroprene
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
176 Degrees F
Number of Teeth
175
Belt Series
Super Torque G
Industry Number
1200S14M2450
Item
Timing Belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.