Zoro Homepage

Super Torque Timing Belt, 2mm Pitch, 212mm L x 10mm W

  • Mfr # 100S2M212

  • Zoro # G506118565


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Pitch - Timing Belts
2 mm
Width - Timing Belts
10 mm
Gearbelt Type
S2M
Outside Length
212 mm
Height
1.36 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100S2M212
Zoro #
G506118565
UPC #
-
Country of Origin
Japan

Dimensions

Width - Timing Belts
10 mm
Outside Length
212 mm
Height
1.36 mm

Details

Pitch - Timing Belts
2 mm
Gearbelt Type
S2M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.