
Super Torque Timing Belt, 2mm Pitch, 550mm L x 10mm W
Mfr # 100S2M550
Zoro # G306118154
product price: $4.29
/eaSold in multiples of 2 for $8.58
Key Features
Pitch Length - Timing Belts
550 mm
Number of Teeth - Timing Belts
275
Width - Timing Belts
10 mm
Gearbelt Type
Standard
Material
Chloroprene Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100S2M550
Zoro #
G306118154
UPC #
-
Country of Origin
Japan
Dimensions
Pitch Length - Timing Belts
550 mm
Width - Timing Belts
10 mm
Height
1.36 mm
Details
Number of Teeth - Timing Belts
275
Gearbelt Type
Standard
Material
Chloroprene Rubber
Item
Super Torque Timing Belt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.