Zoro Homepage

Super Torque Timing Belt, 3mm Pitch, 519mm L x 15mm W

  • Mfr # 150S3M519

  • Zoro # G006118744


product price: $6.65
/ea
Sold in multiples of 2 for $13.30

Key Features

Pitch Length - Timing Belts
519 mm
Number of Teeth - Timing Belts
173
Pitch - Timing Belts
3 mm
Width - Timing Belts
15 mm
Height
1.94 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150S3M519
Zoro #
G006118744
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
519 mm
Width - Timing Belts
15 mm
Height
1.94 mm

Details

Number of Teeth - Timing Belts
173
Pitch - Timing Belts
3 mm
Item
Timing Belt
Material
Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.